- 24.4 in Outside Diameter
- 24 in Pitch Diameter
- 3.13 in Width
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 24.4 in |
| Belt Size | 4430V |
| Pitch Diameter | 24 in |
| Material | Cast Iron |
| Length Through Bore | 1.995 in |
| Style | Variable Pitch |
| Bushing Series | SF |
| Bushing Type | QD® |
| Type | Grooved Companion Sheaves Type 2 |
| Bore Range [Max] | 2.3125 in |
| Drive Type | Grooved Companion Sheaves Type 2 |
| Weight | 74.0 LB |
| EAN or UPC | 685144196187 |

