- 2 3/4 in Wide, 109 in Long, 11/16 in High, with a 30 ° angle V
| Cross Section Height | 11/16 in |
| Cross Section Width | 2 3/4 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 109 in |
| Belt Size | 4430V |
| Weight | 7.5 LB |
| EAN or UPC | 685144234230 |
| Cross Section Height | 11/16 in |
| Cross Section Width | 2 3/4 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 109 in |
| Belt Size | 4430V |
| Weight | 7.5 LB |
| EAN or UPC | 685144234230 |