- 30V Belt Cross Section Style
- 2.75 in Cross Section Width
- 63 in Pitch Length
| Outer Length | 31.5 in |
| Tapered Angle | 15 ° |
| Cross Section Height | 11/16 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 4430V |
| Belt Cross Section Style | 30V |
| Cross Section Width | 2 3/4 in |
| Pitch Length | 63 in |
| Weight | 4.3 LB |
| EAN or UPC | 685144234025 |

