- Coupling Flange
- 4J Coupling Size
- 1/2 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Set Screw Location | 2 @ 90 Degrees |
| Bore Size | 0.500 in - 1/2 in |
| Size | 4J |
| Color | Gray |
| Width | 0.88 in, 22.35 mm |
| Bushing Series | N/A |
| Bore Type | Finished Bore |
| Coupling Type | Coupling Flange |
| Keyway Size | 1/8 x 1/16 |
| Key Way Size | 1/8 x 1/16 in |
| Coupling Size | 4J |
| Bushing Type | N/A |
| Bore Dia. [Max] | 1 in |
| Rated HP @ 1,800 rpm | 3 2/5 hp |
| Rated HP @ 1,200 rpm | 2.3 hp |
| Lock Type | Setscrew |
| Hub Dia. | 1.63 in |
| Torque | 120 in lb |
| Length Through Bore | 0.875 in |
| RPM [Max] | 7600 rpm |
| Rated Power @ 100 rpm | 1/5 hp |
| Set Screw Size | 1/4-20 |
| Inch/Metric | Inch |
| Outside Dia. | 2.46 in |
| Set Screw | Yes |
| Rated HP @ 3,600 rpm | 6.9 hp |
| Hub Length | 7/16 in |
| Material | Zinc Die Cast |
| Weight | 0.43 LB |
| EAN or UPC | 685144360519 |

