- JE Sleeve Type
- 4 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Outside Dia. | 2.3100 in |
| Insert Style | One Piece |
| HP @ RPM | 3.4 hp @ 1800 rpm |
| Material | EPDM |
| Torsional Stiffness (Inch Pounds/Radian) | 458 |
| Coupling Size | 4 |
| Length | 0.630 in |
| Torque Rating [Max] | 120.0 in lb |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 375 °F |
| Color | Black |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Axial Misalignment | 0.125 in |
| Sleeve Type | JE |
| RPM [Max] | 7,600 rpm |
| Weight | 0.13 LB |
| EAN or UPC | 685144353597 |

