- Adjustable Center - Driver Type
- A Belt Size
- 5 in Outside Diameter
| Pitch Diameter [Max] | 4.75 in |
| Pitch Diameter | 4.75 in |
| Belt Size | A |
| Keyway | 1/4 x 1/8 |
| Overall Length | 3.5 in |
| Maximum Ratio | 1.81:1 |
| Pitch Dia. | 4.750 in |
| Pitch Diameter [Min] | 2.62 in |
| Outside Dia. | 5 in |
| Torque | 18 in lb |
| Drive Type | Adjustable Center - Driver |
| Type | Adjustable Center - Driver |
| Keyway Size | 1/4 x 1/8 in |
| Weight | 3.88 LB |
| EAN or UPC | 685144373724 |

