- Adjustable Center - Driver Type
- A Belt Size
- 5 in Outside Diameter
applications
- Conveyors
- Mixers
- Small machine tools
- Mower traction drives
- Printing equipment
- Packaging machines
- Belt tensioners
features
- Maintenance-free design
- Durable cast iron
| Driven Series | N/A |
| Keyway | 3/16 x 3/32 |
| Total Travel | 2.13 in |
| Keyway Size | 3/16 x 3/32 |
| Torque | 18 in lb |
| Finished Bore | 5/8 in |
| Pitch Diameter [Min] | 2.62 in |
| Pitch Diameter | 4.75 in |
| Type | Adjustable Center - Driver |
| Torque Rating | 18 in lb |
| Origin | Adjustable Center Spring Loaded |
| Pitch Diameter [Max] | 4.75 in |
| Drive Type | Adjustable Center - Driver |
| Side Moveable | One |
| Belt Size | A |
| HP @ 1,750 rpm | 1/2 |
| Pitch Dia. | 4.750 in |
| Driver Style | M34/MLA34, MLA40 |
| Maximum Ratio | 1.81:1 |
| Belt Match | 1 |
| Overall Length | 3.5 in |
| Outside Dia. | 5 in |
| Weight | 3.88 LB |
| EAN or UPC | 685144373694 |

