Skip to content Skip to navigation menu
Flex-Link Coupling Hardware

50DLT CPLG HDWR

Flex-Link Coupling Hardware
Item #103983709
  • Coupling Hardware
  • Fasteners Coupling Type
  • 050 Coupling Size
Flex-Link Coupling Hardware
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Hardware
  • Fasteners Coupling Type
  • 050 Coupling Size

applications

  • Compressors
  • Pumps
  • Fans
  • Positioning devices
  • Indexing tables
  • Mixers
  • Paper mill roll drives
  • Drive line shafts
  • Turbine drives

features

  • No lubrication required
Length Through Bore 0.079 in
Insert Style Delta
Speed 6000 rpm
Type Fasteners
Rated HP @ 1,150 rpm (Standard Motor) 34 hp
Weight 0.25 lb
Material Steel
RPM 6000 rpm
Color Metallic
Length Thru Bore 0.08 in, 2 mm
Set Screw Size 1/4-20
Rated HP @ 875 rpm (Standard Motor) 26.2 hp
Coupling Size 050
Torque [Max] 1900 in lb
Bore Dia. [Max] 1 7/8 in
Size 050
Rated HP @ 3,500 rpm (Standard Motor) 105 hp
Rated HP @ 1,750 rpm (Standard Motor) 52.4 hp
Allowable Continuous Vibratory Torque 2850 in lb
Coupling Type Fasteners
Rated Power @ 100 rpm 3 hp
Hub Style Delta
Weight 0.25 LB
EAN or UPC 685144500229
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison