- Flex-Link Coupling Type
- 6.18 in Outside Diameter
- 050 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Set Screw Size | 1/4-20 |
| Coupling Type | Flex-Link |
| Material | All-Metal |
| Outside Dia. | 6.18 in |
| Between Shaft Ends | 7 in |
| Coupling Size | 050 |
| Rated Power @ 100 rpm | 3 hp |
| Bore Dia. [Max] | 1 7/8 in |
| Rated HP @ 1,150 rpm (Standard Motor) | 34 hp |
| Torque | 1900 in lb |
| Torque [Max] | 2850 in lb |
| Rated HP @ 3,500 rpm (Standard Motor) | 105 hp |
| Rated HP @ 1,750 rpm (Standard Motor) | 52.4 hp |
| Length Through Bore | 7 in |
| Rated HP @ 875 rpm (Standard Motor) | 26.2 hp |
| Color | Metallic |
| Overall Length | 10.34 in |
| Insert Style | Delta |
| Weight | 7.0 LB |
| EAN or UPC | 685144392022 |

