- Inner Flange
- 6.18 in Outside Diameter
| Keyway Size | No Keyway |
| Rated HP @ 1,150 rpm (Standard Motor) | 34 hp |
| Outside Diameter | 6.18 in |
| Peak Overload Torque | 2850 lb/in |
| HP Rating @ 1150 rpm | 34 hp |
| Allowable Continuous Vibratory Torque | 2850 in lb |
| Total Cubic Inches | 101.21 in3 |
| Type | Flex-Link |
| Color | Metallic |
| Rated HP @ 875 rpm (Standard Motor) | 26.2 hp |
| Bore Dia. [Max] | 1 7/8 in |
| Weight | 2.13 lb |
| Material | Stainless Steel |
| Torque [Max] | 1900 in lb |
| HP Rating @ 1750 rpm | 52.40 hp |
| Coupling Type | Flex-Link |
| Rated Power @ 100 rpm | 3 hp |
| Rated HP @ 1,750 rpm (Standard Motor) | 52.4 hp |
| Insert Style | Delta |
| Set Screw Size | 1/4-20 |
| Style | Delta |
| Outside Dia. | 6.18 in |
| Size | 050 |
| Coupling Size | 050 |
| Rated HP @ 3,500 rpm (Standard Motor) | 105 hp |
| Weight | 2.13 LB |
| EAN or UPC | 685144393715 |

