- Outer Flange
- 6.18 in Outside Diameter
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Insert Style | Delta |
| Size | 050 |
| Material | Steel |
| Bore Range [Max] | 2.25 in |
| Parallel Misalignment | 0.18 in |
| Rated HP @ 1,150 rpm (Standard Motor) | 34 hp |
| HP Rating @ 1750 rpm | 52.40 hp |
| Rated HP @ 1,750 rpm (Standard Motor) | 52.4 hp |
| Coupling Type | Flex-Link |
| Allowable Continuous Vibratory Torque | 2850 in lb |
| Rated Power @ 100 rpm | 3 hp |
| Coupling Size | 050 |
| Style | Delta |
| Outside Diameter | 6.18 in |
| Angular Misalignment | 6 degrees |
| Rated HP @ 875 rpm (Standard Motor) | 26.2 hp |
| Bore Dia. [Max] | 1 7/8 in |
| RPM [Max] | 6000 rpm |
| HP Rating @ 1150 rpm | 34 hp |
| Peak Overload Torque | 2850 lbf |
| Rated HP @ 3,500 rpm (Standard Motor) | 105 hp |
| Color | Metallic |
| Set Screw Size | 1/4-20 |
| Torque [Max] | 1900 in lb |
| HP @ RPM | 3 hp @ 100 rpm |
| Total Cubic Inches | 101.21 in3 |
| Weight | 2.13 lb |
| Type | Flex-Link |
| Outside Dia. | 6.18 in |
| Weight | 2.13 LB |
| EAN or UPC | 685144390714 |

