- Coupling Hardware
- Flex-Link Coupling Type
- 050 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Color | Metallic |
| Material | Steel |
| Bore Dia. [Max] | 1.88 in, 48 mm |
| Outside Diameter | 6.18 in |
| Set Screw Size | 1/4-20 |
| Style | Delta |
| Size | 050 |
| Bore Dia. [Min] | 0.44 in, 11 mm |
| Weight | 0.25 lb |
| Width | 0.08 in, 2 mm |
| Parallel Misalignment [Max] | 30 in |
| Torque [Max] | 1900 in lb |
| Type | Flex-Link |
| Allowable Continuous Vibratory Torque | 2850 in lb |
| Weight | 0.25 LB |
| EAN or UPC | 685144500175 |

