- Flex-Link Coupling Type
- 6.18 in Outside Diameter
- 050 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Bore Dia. [Max] | 1.88 in, 48 mm |
| Rated HP @ 875 rpm (Standard Motor) | 26.20 hp |
| Material | Steel |
| Allowable Continuous Vibratory Torque | 2850 in lb |
| Rated Power @ 100 rpm | 3 hp |
| Type | Flex-Link |
| Set Screw Size | 1/4-20 |
| Color | Metallic |
| Keyway Size | No Keyway |
| Torque [Max] | 1900 in lb |
| Outside Dia. | 6.18 in |
| Weight | 2.0 LB |
| EAN or UPC | 685144395009 |

