- Flex-Link Coupling Type
- 6.18 in Outside Diameter
- 050 Coupling Size
| Allowable Continuous Vibratory Torque | 2850 in lb |
| Type | Flex-Link |
| Outside Dia. | 6.18 in |
| Color | Metallic |
| Keyway Size | No Keyway |
| Material | Stainless Steel |
| Rated HP @ 875 rpm (Standard Motor) | 26.20 hp |
| Torque [Max] | 1900 in lb |
| Bore Dia. [Max] | 1.88 in, 48 mm |
| Set Screw Size | 1/4-20 |
| Rated Power @ 100 rpm | 3 hp |
| Weight | 2.0 LB |
| EAN or UPC | 685144395016 |

