- Flex-Link Coupling Type
- 6.18 in Outside Diameter
- 50HT Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Torque [Max] | 2835 in lb |
| Rated Power @ 100 rpm | 4 1/2 hp |
| Rated HP @ 1,750 rpm (Standard Motor) | 78 hp |
| Coupling Size | 50HT |
| Rated HP @ 3,500 rpm (Standard Motor) | 156 hp |
| Rated HP @ 875 rpm (Standard Motor) | 39 hp |
| Keyway Size | No Keyway |
| Bore Dia. [Min] | 0.4380 in |
| Peak Overload Torque | 4235 lb/in |
| Bore Range [Max] | 1.875 in |
| Material | Steel |
| Parallel Misalignment [Max] | 2.5 in |
| Color | Metallic |
| Insert Style | Delta |
| Outside Dia. | 6.18 in |
| Coupling Type | Flex-Link |
| Set Screw Size | 1/4-20 |
| Rated HP @ 1,150 rpm (Standard Motor) | 52 hp |
| Allowable Continuous Vibratory Torque | 4235 in lb |
| Bore Range [Min] | 0.438 in |
| Bore Dia. [Max] | 1 7/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 685144395047 |

