- Flex-Link Coupling
- 1 3/4" Bore Diameter
- 3/8 x 3/16" Keyway
- 1.57" Length Through Bore
| Bore Dia. [Max] | 2.25 in, 57 mm |
| Bore Range [Min] | 0.44 in |
| Type | Flex-Link |
| Color | Metallic |
| Rated Power @ 100 rpm | 3 hp |
| Hub Type | Round |
| Outside Dia. | 3.56 in |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 0.44 in |
| Set Screw Size | 1/4-20 |
| Coupling Size | 050 |
| Set Screw | 1/4-20 |
| Rated HP @ 875 rpm (Standard Motor) | 26.20 hp |
| Size | 050 |
| Keyway Size | 3/8 x 3/16 in |
| Torque | 1900 in lb |
| Hub Dia. | 3.56 in |
| Bore Range [Max] | 2.25 in |
| Coupling Type | Flex-Link |
| Material | Stainless Steel |
| Peak Overload Torque | 2850 lb/in |
| Has Finished Bore | Yes |
| Length Through Bore | 1.57 in |
| Weight | 2.04 LB |
| EAN or UPC | 685144393630 |

