- E Sleeve Type
- 5 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Outside Dia. | 2.9400 in |
| Temperature Range [Min] | -30 °F |
| Axial Misalignment | 0.125 in |
| Sleeve Type | E |
| HP @ RPM | 6.9 hp @ 1800 rpm |
| Length | 3/4 in |
| Insert Style | Two Piece Split w/ Ring |
| RPM [Max] | 7,600 rpm |
| Color | Black |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Torque Rating [Max] | 240.0 in lb |
| Coupling Size | 5 |
| Material | EPDM |
| Temperature Range [Max] | 375 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 916 |
| Weight | 0.28 LB |
| EAN or UPC | 685144353689 |

