- JE Sleeve Type
- 5 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Sleeve Type | JE |
| Coupling Size | 5 |
| Outside Dia. | 2.9400 in |
| Axial Misalignment | 0.125 in |
| RPM [Max] | 7,600 rpm |
| Length | 3/4 in |
| Insert Style | One Piece |
| Torque Rating [Max] | 240.0 in lb |
| Color | Black |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| HP @ RPM | 6.9 hp @ 1800 rpm |
| Temperature Range [Max] | 375 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 916 |
| Material | EPDM |
| Temperature Range [Min] | -30 °F |
| Weight | 0.3 LB |
| EAN or UPC | 685144353504 |

