- Size 5S Coupling Flange
- Bored to 1/2"
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Size | 5S |
| Bushing Type | N/A |
| Hub Length | 7/16 in |
| Length Through Bore | 1.3125 in |
| Color | Gray |
| Torque | 240 in lb |
| Bushing Series | N/A |
| Key Way Size | 1/8 x 1/16 in |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Rated Power @ 100 rpm | 0.40 hp |
| RPM [Max] | 7600 rpm |
| Hub Dia. | 1 7/8 in |
| Lock Type | Setscrew |
| Bore Size | 0.500 in - 1/2 in |
| Set Screw Location | 2 @ 90 Degrees |
| Inch/Metric | Inch |
| Size | 5S |
| Keyway Size | 1/8 x 1/16 |
| Outside Dia. | 3.25 in |
| Coupling Type | Coupling Flange |
| Set Screw | Yes |
| Set Screw Size | 1/4-20 |
| Bore Dia. [Max] | 1.19 in |
| Width | 1.34 in, 34.04 mm |
| Weight | 1.37 LB |
| EAN or UPC | 685144360670 |

