- Coupling Flange
- 5S Coupling Size
- 28 mm Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Set Screw Size | 1/4-20 |
| Bushing Series | N/A |
| Key Way Size | 8 x 3.3 mm |
| Width | 1.34 in, 34.04 mm |
| Rated HP @ 1,200 rpm | 4 3/5 hp |
| Rated HP @ 1,800 rpm | 6.9 hp |
| Bore Type | Finished Bore |
| Length Through Bore | 1.3125 in |
| Inch/Metric | Metric |
| Bore Dia. [Max] | 1.1880 in |
| Outside Dia. | 82.55 mm |
| Bushing Type | N/A |
| RPM [Max] | 7600 rpm |
| Hub Length | 7/16 in |
| Color | Gray |
| Size | 5S |
| Set Screw | Yes |
| Coupling Type | Coupling Flange |
| Bore Size | 1.102 in - 28 mm |
| Torque | 27.12 N-m |
| Hub Dia. | 47.75 mm |
| Keyway Size | 8 x 3.3 |
| Rated Power @ 100 rpm | 2/5 hp |
| Coupling Size | 5S |
| Lock Type | Setscrew |
| Rated HP @ 3,600 rpm | 13.7 hp |
| Material | Cast Iron |
| Weight | 1.01 LB |
| EAN or UPC | 685144415219 |

