- 5SC35 Coupling Size
- 1.69 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Type | S-Flex |
| Weight | 1.20 lb |
| Speed | 7600 rpm |
| Bore Type | Spacer Flange/No Bore |
| Hub Style | 5SCH |
| Outside Diameter | 3.25 in, 82.55 mm |
| Torsional Stiffness | 916 in lb/rad |
| Type | Coupling Flange |
| Distance Between Shaft Ends | 3.5 in |
| Color | Gray |
| Total Cubic Inches | 17.86 in3 |
| Size | 5SC35 |
| Width | 1.69 in, 42.93 mm |
| Torque | 240 in lb |
| Material | Cast Iron |
| Weight | 1.2 LB |
| EAN or UPC | 685144365248 |

