- Size 5SC Spacer Hub
- 3/4" Bore
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Set Screw Size | 5/16-18 |
| Length | 1 3/32 in |
| RPM [Max] | 7600 rpm |
| Bore Size | 0.75 in |
| Material | Cast Iron, Steel |
| Bore Type | Finished Bore |
| Size of Cap Screws | 10 x 1 1/2" |
| Coupling Size | 5SC, 5SCH |
| No. of Cap Screws | 4 |
| Color | Gray |
| Outside Dia. | 2 in |
| Key Way Size | 3/16 x 3/32 in |
| Keyway Size | 3/16 x 3/32 |
| Coupling Type | Coupling Hubs |
| Torque | 240 in lb |
| Bore Dia. [Max] | 1.13 in |
| Weight | 0.89 LB |
| EAN or UPC | 685144365910 |

