- Coupling Hub
- 2 in Outside Diameter
- 5SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Key Way Size | 3/16 x 3/32 in |
| Color | Gray |
| Torque | 240 in lb |
| Bore Dia. [Max] | 1.13 in |
| Set Screw Size | 5/16-18 |
| Bore Size | 7/8 in |
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Keyway Size | 3/16 x 3/32 |
| Coupling Type | S-Flex |
| Weight | 0.83 LB |
| EAN or UPC | 685144365927 |

