- 60 Chain
- 15 Teeth
- 1/2" Nominal Bore
- Ball Bearing Idler Sprocket
features
- Permanently lubricated
- Supported in ball bearings for long life
| Type | Idler Sprocket |
| Contents | One Complete Unit |
| No. of Strands Across | 1 |
| Contains | One Complete Unit |
| Outside Dia. | N/A |
| Length | 3.980 in |
| Bore Size | 0.5 in |
| Overall Length | 0.4375 in |
| Chain No. | 60 |
| Bearing Type | Ball Bearing |
| Hardened Teeth | Without Hardened Teeth |
| Application | Idler Sprocket |
| Inch/Metric | Inch |
| No. of Teeth | 15 |
| Height | 3.980 in |
| Chain Pitch | 0.75 in |
| Weight | 1.23 lb |
| Material | Steel |
| Chain Size | 60 |
| Depth | 0.438 in |
| Weight | 1.17 LB |
| EAN or UPC | 685144174635 |

