- Coupling Hardware
- Fasteners Coupling Type
- 060 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Torque [Max] | 4100 in lb |
| Rated HP @ 3,500 rpm (Standard Motor) | 228 hp |
| Rated HP @ 1,750 rpm (Standard Motor) | 114 hp |
| Set Screw Size | 3/8-16 |
| Length Thru Bore | 0.1 in, 2.62 mm |
| Material | Steel |
| Coupling Type | Fasteners |
| Color | Metallic |
| Type | Fasteners |
| Length Through Bore | 0.103 in |
| Rated Power @ 100 rpm | 6 1/2 hp |
| Allowable Continuous Vibratory Torque | 6250 in lb |
| Rated HP @ 1,150 rpm (Standard Motor) | 75 hp |
| Rated HP @ 875 rpm (Standard Motor) | 57 hp |
| Size | 060 |
| Bore Dia. [Max] | 2 1/2 in |
| Insert Style | Delta |
| RPM | 5000 rpm |
| Speed | 5000 rpm |
| Hub Style | Delta |
| Coupling Size | 060 |
| Weight | 0.40 lb |
| Weight | 0.4 LB |
| EAN or UPC | 685144500236 |

