- Coupling Hardware
- Flex-Link Coupling Type
- 060 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Bore Dia. [Min] | 0.75 in, 19 mm |
| Weight | 0.13 lb |
| Set Screw Size | 3/8-16 |
| Size | 060 |
| Width | 0.1 in, 2.62 mm |
| Outside Diameter | 7.25 in |
| Material | Steel |
| Bore Dia. [Max] | 2.5 in, 64 mm |
| Torque [Max] | 4100 in lb |
| Color | Metallic |
| Type | Flex-Link |
| Allowable Continuous Vibratory Torque | 6250 in lb |
| Parallel Misalignment [Max] | 3.25 in |
| Style | Delta |
| Weight | 0.13 LB |
| EAN or UPC | 685144500182 |

