- Flex-Link Coupling Type
- 7.25 in Outside Diameter
- 060 Coupling Size
| Material | Stainless Steel |
| Rated HP @ 875 rpm (Standard Motor) | 57 hp |
| Set Screw Size | 3/8-16 |
| Bore Dia. [Max] | 2.5 in, 64 mm |
| Torque [Max] | 4100 in lb |
| Keyway Size | No Keyway |
| Rated Power @ 100 rpm | 6.50 hp |
| Allowable Continuous Vibratory Torque | 6250 in lb |
| Outside Dia. | 7.25 in |
| Color | Metallic |
| Type | Flex-Link |
| Weight | 3.1 LB |
| EAN or UPC | 685144395092 |

