- Flex-Link Coupling Type
- 7.25 in Outside Diameter
- 060 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Length Through Bore | 5 in |
| Outside Dia. | 7.25 in |
| Overall Length | 9.06 in |
| Color | Metallic |
| Coupling Size | 060 |
| Rated Power @ 100 rpm | 6 1/2 hp |
| Rated HP @ 1,150 rpm (Standard Motor) | 75 hp |
| Material | All-Metal |
| Set Screw Size | 3/8-16 |
| Insert Style | Delta |
| Rated HP @ 3,500 rpm (Standard Motor) | 228 hp |
| Bore Dia. [Max] | 2 1/2 in |
| Rated HP @ 1,750 rpm (Standard Motor) | 114 hp |
| Between Shaft Ends | 5 in |
| Torque [Max] | 6250 in lb |
| Rated HP @ 875 rpm (Standard Motor) | 57 hp |
| Coupling Type | Flex-Link |
| Torque | 4100 in lb |
| Weight | 2.9 LB |
| EAN or UPC | 685144392039 |

