- Flex-Link Coupling
- 2 1/2" Bore Diameter
- 5/8 x 5/16" Keyway
- 1.9" Length Through Bore
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Type | Flex-Link |
| Keyway Size | 5/8 x 5/16 in |
| Bore Dia. [Max] | 3 in, 76 mm |
| Rated HP @ 875 rpm (Standard Motor) | 57 hp |
| Has Finished Bore | Yes |
| Color | Metallic |
| Hub Dia. | 4 1/2 in |
| Size | 060 |
| Rated Power @ 100 rpm | 6.50 hp |
| Bore Dia. [Min] | 0.75 in |
| Set Screw Size | 3/8-16 |
| Torque | 4100 in lb |
| Material | Stainless Steel |
| Coupling Size | 060 |
| Outside Dia. | 4.5 in |
| Peak Overload Torque | 6150 lb/in |
| Bore Range [Max] | 3 in |
| Length Through Bore | 1.9 in |
| Coupling Type | Flex-Link |
| Bore Range [Min] | 0.75 in |
| Set Screw | 3/8-16 |
| Bore Type | Finished Bore |
| Hub Type | Round |
| Weight | 3.3 LB |
| EAN or UPC | 685144394200 |

