- Flex-Link Coupling
- 3/4" Bore Diameter
- 1.9" Length Through Bore
| Coupling Type | Flex-Link |
| Material | Stainless Steel |
| Coupling Size | 060 |
| Bore Range [Min] | 0.75 in |
| Bore Range [Max] | 3 in |
| Peak Overload Torque | 6150 lb/in |
| Color | Metallic |
| Hub Dia. | 4 1/2 in |
| Hub Type | Round |
| Bore Type | Finished Bore |
| Has Finished Bore | Yes |
| Length Through Bore | 1.9 in |
| Torque | 4100 in lb |
| Outside Dia. | 4.5 in |
| Set Screw | 3/8-16 |
| Weight | 5.1 LB |
| EAN or UPC | 685144394040 |

