- 27 in Size
- Chain/Belt Tensioner Type
| Mounting Bolt Torque | 761 in lb |
| Outside Dia. | 3.07 in |
| Distance @ 20° Angle of Pretension | 1.7 in |
| Material | Neoprene |
| Insert Style | Elastomeric |
| Coupling Size | RT N27 |
| Force @ 20° Angle of Pretension Normal | 85.4 lbf |
| Mounting Bolt Size | M12 X 40 |
| Color | Metallic |
| Overall Length | 4.25 in |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 195 °F |
| Type | Chain/Belt Tensioner |
| Size | 27 in |
| Weight | 1.79 LB |

