- 38 in Size
- Chain/Belt Tensioner Type
| Mounting Bolt Size | M16 X 40 |
| Type | Chain/Belt Tensioner |
| Mounting Bolt Torque | 1859 in lb |
| Color | Metallic |
| Force @ 20° Angle of Pretension Normal | 164.1 lbf |
| Material | Neoprene |
| Size | 38 in |
| Distance @ 20° Angle of Pretension | 2.4 in |
| Temperature Range [Max] | 195 °F |
| Coupling Size | RT N38 |
| Outside Dia. | 3.74 in |
| Insert Style | Elastomeric |
| Overall Length | 5.51 in |
| Temperature Range [Min] | -22 °F |
| Weight | 8.88 LB |
| EAN or UPC | 685144174925 |

