- 45 in Size
- Chain/Belt Tensioner Type
| Force @ 20° Angle of Pretension Normal | 292 1/2 lbf |
| Insert Style | Elastomeric |
| Distance @ 20° Angle of Pretension | 3.1 in |
| Mounting Bolt Torque | 3629 in lb |
| Color | Metallic |
| Coupling Size | RT N45 |
| Type | Chain/Belt Tensioner |
| Temperature Range [Max] | 195 °F |
| Mounting Bolt Size | M20 X 50 |
| Material | Neoprene |
| Size | 45 in |
| Outside Dia. | 4.53 in |
| Temperature Range [Min] | -22 °F |
| Overall Length | 7.87 in |
| Weight | 8.71 LB |
| EAN or UPC | 685144174932 |

