- 11 in Size
- Chain/Belt Tensioner Type
| Color | Metallic |
| Temperature Range [Max] | 195 °F |
| Size | 11 in |
| Mounting Bolt Torque | 89 in lb |
| Type | Chain/Belt Tensioner |
| Insert Style | Elastomeric |
| Coupling Size | RT N11 |
| Distance @ 20° Angle of Pretension | 1.1 in |
| Overall Length | 2.01 in |
| Temperature Range [Min] | -22 °F |
| Mounting Bolt Size | M6 X 20 |
| Outside Dia. | 1.38 in |
| Force @ 20° Angle of Pretension Normal | 9 lbf |
| Material | Neoprene |
| Weight | 5.28 LB |
| EAN or UPC | 685144267092 |

