- 50 in Size
- Chain/Belt Tensioner
- Front Mount Type
| Material | Natural Rubber |
| Color | Blue |
| Type | Front Mount, Chain/Belt Tensioner |
| Size | 50 in |
| Overall Length | 8.27 in |
| Outside Dia. | 5.12 in |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -40 °F |
| Distance @ 20° Angle of Pretension | 3.4 in |
| Force @ 20° Angle of Pretension Normal | 483.3 lbf |
| Coupling Size | RT F50 |
| Insert Style | Elastomeric |
| Mounting Bolt Torque | 6107 in lb |
| Mounting Bolt Size | M20 |
| Weight | 0.0 LB |
| EAN or UPC | 685144532831 |

