- 18 in Size
- Chain/Belt Tensioner Type
| Material | Heat Resistant Rubber |
| Insert Style | Elastomeric |
| Mounting Bolt Size | M10 X 30 |
| Temperature Range [Min] | 180 °F |
| Temperature Range [Max] | 250 °F |
| Overall Length | 3.11 in |
| Size | 18 in |
| Outside Dia. | 2.28 in |
| Mounting Bolt Torque | 434 in lb |
| Coupling Size | RT H18 |
| Distance @ 20° Angle of Pretension | 1.3 in |
| Type | Chain/Belt Tensioner |
| Color | Blue |
| Weight | 25.14 LB |
| EAN or UPC | 685144532855 |

