- 15 in Size
- Chain/Belt Tensioner Type
| Temperature Range [Max] | 250 °F |
| Coupling Size | RT H15 |
| Distance @ 20° Angle of Pretension | 1.3 in |
| Overall Length | 2.52 in |
| Color | Blue |
| Size | 15 in |
| Temperature Range [Min] | 180 °F |
| Material | Heat Resistant Rubber |
| Insert Style | Elastomeric |
| Type | Chain/Belt Tensioner |
| Outside Dia. | 1.77 in |
| Mounting Bolt Size | M8 x 25 |
| Mounting Bolt Torque | 221 in lb |
| Weight | 31.0 LB |
| EAN or UPC | 685144575173 |

