- 50 in Size
- Chain/Belt Tensioner Type
| Outside Dia. | 5.12 in |
| Temperature Range [Max] | 250 °F |
| Color | Blue |
| Coupling Size | RT H50 |
| Overall Length | 8.27 in |
| Size | 50 in |
| Mounting Bolt Torque | 6638 in lb |
| Material | Heat Resistant Rubber |
| Distance @ 20° Angle of Pretension | 3.4 in |
| Mounting Bolt Size | M24 x 60 |
| Temperature Range [Min] | 180 °F |
| Insert Style | Elastomeric |
| Type | Chain/Belt Tensioner |
| Weight | 0.0 LB |
| EAN or UPC | 685144575197 |

