- 27 in Size
- Chain/Belt Tensioner
- Front Mount Type
| Distance @ 20° Angle of Pretension | 44 mm |
| Temperature Range [Min] | -40 °F |
| Mounting Bolt Size | M10 |
| Material | Natural Rubber |
| Type | Front Mount, Chain/Belt Tensioner |
| Outside Dia. | 78 mm |
| Force @ 20° Angle of Pretension Normal | 85.4 lbf |
| Overall Length | 108 mm |
| Mounting Bolt Torque | 761 in lb |
| Size | 27 in |
| Color | Blue |
| Coupling Size | RT F27-M |
| Temperature Range [Max] | 80 °F |
| Insert Style | Elastomeric |
| Weight | 2.0 LB |
| EAN or UPC | 685144850287 |

