- 45 in Size
- Chain/Belt Tensioner
- Front Mount Type
| Temperature Range [Max] | 80 °F |
| Mounting Bolt Torque | 3629 in lb |
| Mounting Bolt Size | M16 |
| Insert Style | Elastomeric |
| Overall Length | 200 mm |
| Distance @ 20° Angle of Pretension | 78 mm |
| Color | Blue |
| Material | Natural Rubber |
| Type | Front Mount, Chain/Belt Tensioner |
| Size | 45 in |
| Outside Dia. | 115 mm |
| Force @ 20° Angle of Pretension Normal | 292 1/2 lbf |
| Coupling Size | RT F45-M |
| Temperature Range [Min] | -40 °F |
| Weight | 8.7 LB |
| EAN or UPC | 685144850300 |

