- 50 in Size
- Chain/Belt Tensioner
- Front Mount Type
| Temperature Range [Max] | 80 °F |
| Mounting Bolt Torque | 6638 in lb |
| Type | Front Mount, Chain/Belt Tensioner |
| Force @ 20° Angle of Pretension Normal | 483.3 lbf |
| Insert Style | Elastomeric |
| Color | Blue |
| Temperature Range [Min] | -40 °F |
| Mounting Bolt Size | M20 |
| Size | 50 in |
| Overall Length | 210 mm |
| Distance @ 20° Angle of Pretension | 86 mm |
| Material | Natural Rubber |
| Coupling Size | RT F50-M |
| Outside Dia. | 130 mm |
| Weight | 16.0 LB |
| EAN or UPC | 685144850317 |

