- 18 in Size
- Chain/Belt Tensioner Type
| Material | Neoprene |
| Outside Dia. | 58 mm |
| Mounting Bolt Size | M10 X 30 |
| Color | Metallic |
| Mounting Bolt Torque | 434 in lb |
| Overall Length | 79 mm |
| Temperature Range [Max] | 90 °F |
| Force @ 20° Angle of Pretension Normal | 40 1/2 lbf |
| Size | 18 in |
| Temperature Range [Min] | -30 °F |
| Distance @ 20° Angle of Pretension | 34 mm |
| Type | Chain/Belt Tensioner |
| Coupling Size | RT N18-M |
| Insert Style | Elastomeric |
| Weight | 1.52 LB |
| EAN or UPC | 685144852595 |

