- 11 in Size
- Chain/Belt Tensioner Type
| Coupling Size | RT11-M |
| Size | 11 in |
| Temperature Range [Max] | 80 °F |
| Overall Length | 51 mm |
| Distance @ 20° Angle of Pretension | 28 mm |
| Color | Blue |
| Temperature Range [Min] | -40 °F |
| Mounting Bolt Torque | 89 in lb |
| Material | Natural Rubber |
| Force @ 20° Angle of Pretension Normal | 9 lbf |
| Insert Style | Elastomeric |
| Mounting Bolt Size | M6 X 20 |
| Type | Chain/Belt Tensioner |
| Outside Dia. | 35 mm |
| Weight | 0.47 LB |
| EAN or UPC | 685144852649 |

