- 15 in Size
- Chain/Belt Tensioner Type
| Force @ 20° Angle of Pretension Normal | 14.6 lbf |
| Overall Length | 64 mm |
| Insert Style | Elastomeric |
| Temperature Range [Max] | 80 °F |
| Temperature Range [Min] | -40 °F |
| Coupling Size | RT15-M |
| Size | 15 in |
| Material | Natural Rubber |
| Type | Chain/Belt Tensioner |
| Outside Dia. | 45 mm |
| Mounting Bolt Size | M8 x 25 |
| Mounting Bolt Torque | 221 in lb |
| Distance @ 20° Angle of Pretension | 34 mm |
| Color | Blue |
| Weight | 1.15 LB |
| EAN or UPC | 685144852656 |

