- 18 in Size
- Chain/Belt Tensioner Type
| Insert Style | Elastomeric |
| Material | Natural Rubber |
| Temperature Range [Max] | 80 °F |
| Mounting Bolt Torque | 434 in lb |
| Size | 18 in |
| Overall Length | 79 mm |
| Coupling Size | RT18-M |
| Distance @ 20° Angle of Pretension | 34 mm |
| Mounting Bolt Size | M10 X 30 |
| Color | Blue |
| Outside Dia. | 58 mm |
| Temperature Range [Min] | -40 °F |
| Type | Chain/Belt Tensioner |
| Force @ 20° Angle of Pretension Normal | 40 1/2 lbf |
| Weight | 1.15 LB |
| EAN or UPC | 685144852663 |

