- 27 in Size
- Chain/Belt Tensioner Type
| Force @ 20° Angle of Pretension Normal | 85.4 lbf |
| Mounting Bolt Torque | 761 in lb |
| Outside Dia. | 78 mm |
| Temperature Range [Min] | -40 °F |
| Distance @ 20° Angle of Pretension | 44 mm |
| Overall Length | 108 mm |
| Mounting Bolt Size | M12 X 40 |
| Material | Natural Rubber |
| Insert Style | Elastomeric |
| Size | 27 in |
| Type | Chain/Belt Tensioner |
| Coupling Size | RT27-M |
| Color | Blue |
| Temperature Range [Max] | 80 °F |
| Weight | 1.8 LB |
| EAN or UPC | 685144852670 |

