- 45 in Size
- Chain/Belt Tensioner Type
| Material | Natural Rubber |
| Size | 45 in |
| Mounting Bolt Torque | 3629 in lb |
| Mounting Bolt Size | M20 X 50 |
| Insert Style | Elastomeric |
| Distance @ 20° Angle of Pretension | 78 mm |
| Overall Length | 200 mm |
| Temperature Range [Max] | 80 °F |
| Temperature Range [Min] | -40 °F |
| Coupling Size | RT45-M |
| Force @ 20° Angle of Pretension Normal | 292 1/2 lbf |
| Outside Dia. | 115 mm |
| Type | Chain/Belt Tensioner |
| Color | Blue |
| Weight | 15.81 LB |
| EAN or UPC | 685144852694 |

