- 50 in Size
- Chain/Belt Tensioner Type
| Size | 50 in |
| Coupling Size | RT50-M |
| Temperature Range [Max] | 80 °F |
| Insert Style | Elastomeric |
| Distance @ 20° Angle of Pretension | 86 mm |
| Type | Chain/Belt Tensioner |
| Color | Blue |
| Force @ 20° Angle of Pretension Normal | 483.3 lbf |
| Mounting Bolt Torque | 6638 in lb |
| Mounting Bolt Size | M24 x 60 |
| Temperature Range [Min] | -40 °F |
| Overall Length | 210 mm |
| Material | Natural Rubber |
| Outside Dia. | 130 mm |
| Weight | 17.0 LB |
| EAN or UPC | 685144852700 |

