- Disc Coupling Hubs
- 2.5 in Bore Size
- 10.04 in Outside Diameter
| Hub Type | Standard |
| Coupling Type | Disc Coupling Hubs |
| Distance Between Shaft Ends | 7 3/4 in |
| Bore Size | 2.5 in |
| Style | Bored |
| Bore Dia. [Max] | 2.6500 in |
| Torque | 90300 in lb |
| Torque [Max] | 180600 in lb |
| Bore Type | Finished Bore |
| Outside Dia. | 10.04 in |
| RPM | 3080 rpm |
| Axial Misalignment | 0.185 in |
| Angular Misalignment [Max] | 1 degrees |
| Material | AISI 1045 |
| Coupling Size | 255-6 |
| Series | SX-6 |
| Color | Metallic |
| Length Through Bore | 2.65 in |
| Rated Power @ 100 rpm | 143 1/5 hp |
| Weight | 0.0 LB |
| EAN or UPC | 697904118261 |

