- Disc Coupling Hubs
- 90 mm Bore Size
- 228 mm Outside Diameter
- 375 mm Overall Length
| Overall Length | 375 mm |
| Series | SX-6 |
| Bore Type | Finished Bore |
| Bore Size | 90 mm |
| Angular Misalignment [Max] | 1 degrees |
| Depth | 100.08 mm |
| Material | AISI 1045 |
| Coupling Type | Disc Coupling Hubs |
| Distance Between Shaft Ends | 175 mm |
| Outside Dia. | 228 mm |
| Style | Bored |
| Torque [Max] | 14000 N-m |
| Rated Power @ 100 rpm | 98.3 hp |
| Torque | 7000 N-m |
| Axial Misalignment | 4.2 mm |
| RPM | 3400 rpm |
| Coupling Size | 228-6 |
| Keyway Size | 25 x 5.4 |
| Hub Type | Standard |
| Bore Dia. [Max] | 100.0000 mm |
| Color | Metallic |
| Weight | 0.0 LB |
| EAN or UPC | 697904964547 |

